Zoro Homepage
This item is Discontinued.
Brad Harrison Sensor Wiring Block, 4 Pin, Plug, Male BTY401P-FBE-05

Sensor Wiring Block, 4 Pin, Plug, Male (Discontinued)

  • Mfr # BTY401P-FBE-05
  • Zoro # G2514757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTY401P-FBE-05
Zoro #
G2514757
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
16.4 ft.
Wire Size
22 AWG

Details

Item
Sensor Wiring Block
Jacket Color
Yellow
End 1 Number of Pins
4
End 1 Thread
M12
End 1 Connection Type
Plug
End 2 Connection Type
Bare Wire
End 1 Keyway
Single
Max. Amps
4
Number of Conductors
4
End 1 Gender and Plug End
Male Straight
IP Rating
68
NEMA Rating
6P
Jacket Material
PVC
Standards
UL Listed, CSA Certified, IEC
Temp. Range
-13 Degrees to 194 Degrees F
End 1 Number of Keyways
Single
End 1 Gender
Male

Description

Sensor Wiring Block, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 4, End 1 Connection Type Plug, End 2 Connection Type Bare Wire, Cable Length 16.4 ft, Max. Amps 4, Wire Size 22 AWG, IP Rating 68, Standards UL Listed, CSA Certified, IEC, NEMA Rating 6P, End 1 Number of Keyways Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.