
Straight Blade Plug, 25 A, 600V, 3 Pole
Mfr # 32357 1300030026
Zoro # G513369714
product price: $73.35
/eaKey Features
Voltage Rating
600V
Number of Poles
3
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32357 1300030026
Zoro #
G513369714
UPC #
-
Country of Origin
Unknown
Details
Item
Straight Blade Plug
Current Rating
25 A
Voltage Rating
600V
Number of Poles
3
Connection Orientation
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.