Zoro Homepage
This item is Discontinued.
Brad Harrison MC 10P MP 12 FT. 16/10 PVC 301002A01F120

MC 10P MP 12 FT. 16/10 PVC (Discontinued)

  • Mfr # 301002A01F120
  • Zoro # G0408896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301002A01F120
Zoro #
G0408896
UPC #
78678844101
Country of Origin
Mexico

Dimensions

Cable Length
3.66 m
Cable Diameter
16.76mm (.660")
Wire Size
16 AWG

Description

Mini-Change C-Size Single-Ended Cordset, 10 Poles, Male (Straight) to Pigtail, 16 AWG, PVC Cable, 3.66m (12.0 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.