Zoro Homepage
This item is Discontinued.
Brad Harrison MC 12P FP 12 ft No 16AWG STOOW 302000A01F120

MC 12P FP 12 ft No 16AWG STOOW (Discontinued)

  • Mfr # 302000A01F120
  • Zoro # G0398597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302000A01F120
Zoro #
G0398597
UPC #
78678807738
Country of Origin
Unknown

Dimensions

Cable Length
3.66 m
Cable Diameter
18.03mm (.710")
Wire Size
16 AWG

Details

Keyway
Single
CSA
LR6837
Orientation
Straight to Pigtail
Poles
12
UL
E152210
Temperature Range - Operating
-20°C to +105°C
Material - Coupling Nut
Black Epoxy Coated Zinc
Gender
Female-Pigtail
Coupling Style
Threaded
Voltage - Maximum
600V
Material - Connector Body
PVC
Wire/Cable Type
STOOW
Current - Maximum per Contact
5.0A
LED Indicator
No
Material - Plating Mating
Gold
Item
Cordset
Cable Jacket Color
Yellow
Cable Jacket Material
PVC
Product Type
Single Ended

Description

Mini-Change C-Size Single-Ended Cordset, 12 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 3.66m (12.0 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.