Zoro Homepage
This item is Discontinued.
Brad Harrison MC 12P MR 12" 16/1 PVC 3R2006A20A120

MC 12P MR 12" 16/1 PVC (Discontinued)

  • Mfr # 3R2006A20A120
  • Zoro # G2023692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R2006A20A120
Zoro #
G2023692
UPC #
078678844203
Country of Origin
Unknown

Dimensions

Length
0.305m
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Mini Change Receptacle
Number of Poles
12
IP Rating
IP67
Mount Type
Flush
Voltage
600V AC/DC
Standards
CSA Listed, UL Listed
Keyway
Single
CSA
LR6837
Orientation
Straight
UL
E152210
Material - Component
Zinc Die-Cast with Black Epoxy
Temperature Range - Operating
-20°C to +105°C
Coupling Type
External Thread
Gender
Male
Poles
12
Wire/Cable Type
UL 1015
Series
130015
Panel Mount
Front
Product Name
Mini-Change
Max. Amps
5 A

Description

Mini-Change C-Size Receptacle, 12 Poles, 1/2" - 14 NPT Threads, Male (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.