Zoro Homepage
This item is Discontinued.
Brad Harrison MC 3P FP 30 FT. 16/3 PVC 103000A01F300

MC 3P FP 30 FT. 16/3 PVC (Discontinued)

  • Mfr # 103000A01F300
  • Zoro # G0386828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103000A01F300
Zoro #
G0386828
UPC #
78678843016
Country of Origin
Unknown

Dimensions

Cable Length
9.14 m
Cable Diameter
10.41mm (.410")
Wire Size
16 AWG

Description

Mini-Change A-Size Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 9.14m (30.0 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.