
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A3002-34
Zoro #
G0391737
UPC #
78172553203
Country of Origin
Unknown
Dimensions
Wire Size AWG
15 to 24
Cable Diameter
5.08-11.43mm (.200-.450")
Details
Coupling Type
Internal Thread
Voltage - Maximum
600V AC/DC
Material - Coupling Nut
Nickel-plated Brass
Keyway
Single
Temperature Range - Operating
-20°C to +80°C
Orientation
Straight
CSA
LR6837
Material - Connector Body
Nylon
Current - Maximum per Contact
13.0A
Poles
3
Gender
Male
Material - Plating Mating
Gold
Material - Contact
Copper Alloy
Type
Field Attachable Connector
IP Rating
IP67
Approvals
cCSAus certified
Diagnostics / LEDs
No
Product Name
Mini-Change
Series
130017
Description
Mini-Change Field Attachable, Male Connector, 3 Pole, Cable Range: 5.08-11.43mm Outside Diameter with Internal Threads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.