This item is Discontinued.

Brad Harrison MC 3P MFE 30 FT. 16/3 PVC 113020A01F300

MC 3P MFE 30 FT. 16/3 PVC (Discontinued)

  • Mfr # 113020A01F300
  • Zoro # G0405642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113020A01F300
Zoro #
G0405642
UPC #
78678843787
Country of Origin
Mexico

Dimensions

Cable Length
9.14 m
Cable Diameter
10.41mm (.410")
Wire Size
16 AWG

Details

Cable Jacket Material
PVC
Keyway
Single
Poles
3
Material - Coupling Nut
Black Epoxy Coated Zinc
Current - Maximum per Contact
13.0A
Wire/Cable Type
STOOW
Gender
Female-Male
LED Indicator
No
CSA
LR6837
Voltage - Maximum
600V
Orientation
Straight to Straight
Material - Plating Mating
Gold
Coupling Style
Threaded
UL
E152210
Temperature Range - Operating
-20°C to +105°C
Material - Connector Body
PVC
Product Type
Double Ended
Cable Jacket Color
Yellow
Item
Cordset

Description

Mini-Change A-Size Double-Ended Cordset, 3 Poles, Male (Straight) to Female (Straight), 16 AWG, PVC Cable, 9.14m (30.0 ft.) Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.