This item is Discontinued.

Brad Harrison MC 3P MR 3 FT. 16/1 PVC 1R3006A20F030

MC 3P MR 3 FT. 16/1 PVC (Discontinued)

  • Mfr # 1R3006A20F030
  • Zoro # G5621053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1R3006A20F030
Zoro #
G5621053
UPC #
78678843905
Country of Origin
Unknown

Dimensions

Length
0.91m
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Mini Change Receptacle
Number of Poles
3
IP Rating
IP67
Mount Type
Flush
Standards
CSA Listed, UL Listed
Voltage
600V AC/DC
CSA
LR6837
Coupling Type
External Thread
Keyway
Single
UL
E152210
Temperature Range - Operating
-20°C to +105°C
Material - Component
Zinc Die-Cast with Black Epoxy
Gender
Male
Poles
3
Orientation
Straight
Wire/Cable Type
UL 1015
Series
130013
Product Name
Mini-Change
Panel Mount
Front
Max. Amps
13 A

Description

Mini-Change A-Size Receptacle, 3 Poles, 1/2" - 14 NPT Threads, Male (Straight) to Leads, 0.91m (3.0 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.