This item is Discontinued.

Brad Harrison MC 4P MR 1M No 16/1 PVC DC 1R4006A39M010

MC 4P MR 1M No 16/1 PVC DC (Discontinued)

  • Mfr # 1R4006A39M010
  • Zoro # G5619827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1R4006A39M010
Zoro #
G5619827
UPC #
78678838234
Country of Origin
Unknown

Dimensions

Length
1.0m
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Mini Change Receptacle
Number of Poles
4
IP Rating
IP67
Mount Type
Flush
Standards
CSA Listed, UL Listed
Voltage
600V AC/DC
Material - Component
Zinc Die-Cast with Black Epoxy
Gender
Male
Keyway
Single
Orientation
Straight
Poles
4
Temperature Range - Operating
-20°C to +105°C
Wire/Cable Type
UL 1015
CSA
LR6837
UL
E152210
Coupling Type
External Thread
Panel Mount
Front
Product Name
Mini-Change
Series
130013
NEMA Rating
NEMA 6
Max. Amps
8 A

Description

Mini-Change A-Size Receptacle with Leads, 1/2" - 1 NPT Threads, Male (Straight) 4 Poles, 1.0m (3.28 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.