This item is Discontinued.

Brad Harrison MC 5P M/MFE 10M ST DEVICENET DN11A-M100

MC 5P M/MFE 10M ST DEVICENET (Discontinued)

  • Mfr # DN11A-M100
  • Zoro # G0397224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DN11A-M100
Zoro #
G0397224
UPC #
78678829920
Country of Origin
Unknown

Dimensions

Cable Length
10 m
Cable Diameter
12.10mm (.480")
Wire Size
15 AWG, 18 AWG

Details

Product Type
Double Ended
IP Rating
IP67
Type
Double Ended
Keyway
Single
UL
E152210
Temperature Range - Operating
-20°C to +80°C
Material - Connector Body
PVC
Orientation
Straight to Straight
Material - Coupling Nut
Die-Cast Zinc
Coupling Style
Threaded
Current - Maximum per Contact
4.0A
Gender
Female-Male
LED Indicator
No
CSA
LR6837
Material - Plating Mating
Gold
Voltage - Maximum
300V AC/DC
Poles
5
Connector End A
Mini-Change
Material - Contact
Copper Alloy
Connector End B
Mini-Change
Wire/Cable Type
Thick (Trunk)
Series
130025
Product Name
DeviceNet Trunk,Mini-Change
Cable Jacket Color
Gray
Item
Cordset
Cable Jacket Material
PVC

Description

Mini-Change Double-Ended Cordset, 5 Poles, Male (Straight) to Female (Straight), 15 and 18 AWG, DeviceNet Thick (Trunk) Cable, 10.0m (32.81 ft.) Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.