Brad Harrison
MC 5P M/MFE 3M ST/ST DEVICENET
Mfr # DN11A-M030
Zoro # G0393785
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- Keyway Single
- Gender Female-Male
- Temperature Range - Operating -20°C to +80°C
- Voltage - Maximum 300V AC/DC
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female 703001D02F120
- BRAD HARRISON 8P Female Straight 16/8 Awg Pvc Cord 20Ft Cordset Cable 1300070149 208000A01F200
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female 103000A01F060
- BRAD HARRISON Cordset, 8 Pin, Plug, Male 208002A01F120
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female 7R4A00A19A120
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable 1300100488 113030K13M020
- BRAD HARRISON MC 5P M/MFE 3M 16/5 TPE 115030K13M030
- BRAD HARRISON MC 19P FP 10M PUR 303000P80M100
- BRAD HARRISON MIC 3P FP 10M #22AWG PVC DC 803000A09M100
- EUCHNER Y-Distributor Connector, 24VDC Y-DISTRIBUTOR
- TEMPO COMMUNICATIONS Trans Cord Set For 501 CS16
- Brad Harrison Sensors