This item is Discontinued.

Brad Harrison MC 5P M/MFE 5M ST/ST DEVICENET DND11A-M050

MC 5P M/MFE 5M ST/ST DEVICENET (Discontinued)

  • Mfr # DND11A-M050
  • Zoro # G0384125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DND11A-M050
Zoro #
G0384125
UPC #
78678801099
Country of Origin
Unknown

Dimensions

Cable Length
5 m
Cable Diameter
7.62mm (.300")
Wire Size
22 AWG

Details

Product Type
Double Ended
IP Rating
IP67
Cable Jacket Color
Gray
Keyway
Single
Type
Double Ended
Temperature Range - Operating
-20°C to +80°C
Poles
5
Material - Coupling Nut
Die-Cast Zinc
Orientation
Straight to Straight
LED Indicator
No
UL
E152210
Gender
Female-Male
Material - Plating Mating
Gold
Coupling Style
Threaded
Material - Connector Body
PVC
CSA
LR6837
Wire/Cable Type
Thin (Drop)
Voltage - Maximum
300V AC/DC
Current - Maximum per Contact
4.0A
Series
130025
Material - Contact
Brass
Connector End B
Mini-Change
Product Name
DeviceNet Trunk,Mini-Change
Connector End A
Mini-Change
Cable Jacket Material
PVC
Item
Cordset

Description

Mini-Change Double-Ended Cordset, 5 Poles, Male (Straight) to Female (Straight), 22 AWG, DeviceNet Standard Cable, 5.0m (16.40 ft.) Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.