
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DN5100-M020
Zoro #
G5623616
UPC #
078678829667
Country of Origin
Unknown
Dimensions
Length
2.0m
Mounting Thread Size
1/2" - 14 NPT
Details
Item
Mini Change Receptacle
Number of Poles
5
IP Rating
IP67
Mount Type
Flush
Voltage
300V AC/DC
Standards
CSA Listed, UL Listed
Panel Mount
Front
Material - Component
Gray Annodized Aluminum
Keyway
Single
Wire/Cable Type
Thick Standard Cable
Series
130039
Orientation
Straight
Product Name
DeviceNet Trunk,Mini-Change
Poles
5
UL
E152210
Temperature Range - Operating
-20° to +80°C
CSA
LR6837
NEMA Rating
NEMA 6
Coupling Type
External Thread
Gender
Male
Max. Amps
4 A
Description
DeviceNet Trunk Receptacle, 5 Poles, 1/2" - 14 NPT, Male (Straight) to Leads, 2.0m (6.56 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.