This item is Discontinued.

Brad Harrison MC 7P MFE 6 FT. 16/7 PVC 227020A01F060

MC 7P MFE 6 FT. 16/7 PVC (Discontinued)

  • Mfr # 227020A01F060
  • Zoro # G0400523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227020A01F060
Zoro #
G0400523
UPC #
78678844045
Country of Origin
Unknown

Dimensions

Cable Length
1.83 m
Cable Diameter
13.72mm (.540")
Wire Size
16 AWG

Details

Keyway
Single
Coupling Style
Threaded
Material - Plating Mating
Gold
Poles
7
Current - Maximum per Contact
8.0A
Material - Connector Body
PVC
Orientation
Straight to Straight
Material - Coupling Nut
Black Epoxy Coated Zinc
Voltage - Maximum
600V
LED Indicator
No
CSA
LR6837
Wire/Cable Type
STOOW
Temperature Range - Operating
-20°C to +105°C
Gender
Female-Male
UL
E152210
Cable Jacket Color
Yellow
Product Type
Double Ended
Cable Jacket Material
PVC
Item
Cordset

Description

Mini-Change B-Size Double-Ended Cordset, 7 Poles, Male (Straight) to Female (Straight), 16/7 AWG, PVC Cable, 1.83m (6.0 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.