Zoro Homepage
This item is Discontinued.
Brad Harrison MC 8P FP 12 FT. 16/8 PVC 208000A01F120

MC 8P FP 12 FT. 16/8 PVC (Discontinued)

  • Mfr # 208000A01F120
  • Zoro # G0406385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208000A01F120
Zoro #
G0406385
UPC #
78678844021
Country of Origin
Unknown

Dimensions

Cable Length
3.66 m
Cable Diameter
15.49mm (.610")
Wire Size
16 AWG

Details

Keyway
Single
Material - Coupling Nut
Black Epoxy Coated Zinc
Temperature Range - Operating
-20°C to +105°C
Gender
Female-Pigtail
Poles
8
UL
E152210
LED Indicator
No
Orientation
Straight to Pigtail
CSA
LR6837
Current - Maximum per Contact
7.0A
Material - Plating Mating
Gold
Voltage - Maximum
600V
Coupling Style
Threaded
Wire/Cable Type
STOOW
Material - Connector Body
PVC
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
Product Type
Single Ended
Item
Cordset

Description

Mini-Change B-Size Single-Ended Cordset, 8 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 3.66m (12.0 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.