
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNAUX8000
Zoro #
G5625768
UPC #
78172501462
Country of Origin
Unknown
Details
Keyway
Single
IP Rating
IP67
Material - Metal
Copper
Series
130060
Product Name
DeviceNet,Mini-Change
Orientation
Side Mount
Functional Wiring
Parallel
Wiring Configuration
Single I/O per Port
Voltage - Maximum
600V AC/DC
LED Indicator
No
Poles (wired)
4
Material - Plating Mating
Gold
UL
E152210
Poles
4
Home Run Connector
Mini-Change - 4 pole
Temperature Range - Operating
0°C to +60°C
Current - Maximum per Contact
10.0A
Material - Housing
PBT
Bus I/O
Mini-Change
Ports
8
Home Run Interface
Integrated Connector
Description
Mini-Change 4 Pole, 8 Ports Drop DeviceNet Aux Power
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.