Brad Harrison
MIC 2P MR 12" 1/2NPT #22 PVC
Mfr # 7R2006A19A120
Zoro # G5624946
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.305m
- UL E152210
- Keyway Dual
Explore More Products
- BRAD HARRISON MC 5P MR 12" 90D 16/1 PVC 1R5007A20A120
- BRAD HARRISON MC 6P FR 12" 16/1 PVC 2R6004A20A120
- BRAD HARRISON ENET FR PCB MOUNT FRONT MOUNT ENPR1FF5
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R IV DR15I
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY HBL8300HG
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Ivory, Single Pack HBL8600I
- LEVITON Usb/Dplx Outlet 15A Blk T5633-E
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Specification Grade Duplex Receptacle HBL5362BL
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH HBL8200ILW
- LEVITON OUTLET TP 3W WHT 2P 15A T5325-WMP
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY HBL5262GY
- Brad Harrison Straight Blade Devices