Zoro Homepage
This item is Discontinued.
Brad Harrison MIC 3P FP 10M #22AWG PVC DC 803000A09M100

MIC 3P FP 10M #22AWG PVC DC (Discontinued)

  • Mfr # 803000A09M100
  • Zoro # G0397188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803000A09M100
Zoro #
G0397188
UPC #
78678824592
Country of Origin
Mexico

Dimensions

Cable Length
10 m
Cable Diameter
4.57mm (.180")
Wire Size
22 AWG

Description

Micro-Change (M12) Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 22 AWG, PVC Cable, 10.0m (32.81 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.