Zoro Homepage
This item is Discontinued.
Brad Harrison MIC 3P FP 12 ft No 22/3 90D AUTO 703001D02F120

MIC 3P FP 12 ft No 22/3 90D AUTO (Discontinued)

  • Mfr # 703001D02F120
  • Zoro # G0407173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703001D02F120
Zoro #
G0407173
UPC #
78678875913
Country of Origin
Unknown

Dimensions

Cable Length
3.66 m
Cable Diameter
5.72mm (.225")
Wire Size
22 AWG

Description

Micro-Change (1/2"-20 UNF) Single-Ended Cordset, 3 Poles, Female (90 Deg.) to Pigtail, 22 AWG, PVC Cable, 3.66m (12.0 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.