Zoro Homepage
This item is Discontinued.
Brad Harrison MIC 3P FP 2M 90D No 22AWG PVC 803001A09M020

MIC 3P FP 2M 90D No 22AWG PVC (Discontinued)

  • Mfr # 803001A09M020
  • Zoro # G0381413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803001A09M020
Zoro #
G0381413
UPC #
78172553831
Country of Origin
Unknown

Dimensions

Cable Length
2 m
Cable Diameter
4.57mm (.180")
Wire Size
22 AWG

Details

Keyway
Single
Coupling Style
Threaded
Voltage - Maximum
250V AC/DC
Material - O-Ring
Fluoro-elastomer
Temperature Range - Operating
-20°C to +105°C
Material - Coupling Nut
Nickel-plated Brass
Orientation
90° to Pigtail
CSA
LR6837
Wire/Cable Type
E152210
Gender
Female-Pigtail
UL
E152210
Poles
3
Current - Maximum per Contact
4.0A
Material - Plating Mating
Gold
LED Indicator
No
Material - Connector Body
PUR
Cable Jacket Color
Yellow
Product Type
Single Ended
Cable Jacket Material
PVC
Item
Cordset

Description

Micro-Change (M12) Single-Ended Cordset, 3 Poles, Female (90 Deg.) to Pigtail, 22 AWG, PVC Cable, 2.0m (6.56 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.