
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7A3006-31
Zoro #
G0409648
UPC #
78678830718
Country of Origin
Unknown
Dimensions
Wire Size (AWG)
18
Cable Diameter
3.30-6.60mm (.130-.260")
Details
Product Name
Micro-Change (1/2" - 20 UNF)
Gender
Male
Temperature Range - Operating
-25°C to +90°C
Voltage - Maximum
250V AC / 300V DC
Material - Connector Body
PA
Material - Contact
Brass
Coupling Type
External Thread
Material - Plating Mating
Gold
Keyway
Dual
Material - Coupling Nut
Nickel-plated Brass
IP Rating
IP67
Poles
3
Series
120075
Current - Maximum per Contact
4.0A
Type
Field Attachable Connector
Orientation
Straight
Diagnostics / LEDs
No
Description
Micro-Change (M12) Dual Keyway with PG7 Cable Fitting, Straight Male, 3 Poles, Cable Diameter 3.30-6.60mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.