Zoro Homepage
This item is Discontinued.
Brad Harrison MIC 3P MR 12" 1/4NPT #22 PVC 7R3A06A19A120

MIC 3P MR 12" 1/4NPT #22 PVC (Discontinued)

  • Mfr # 7R3A06A19A120
  • Zoro # G2023193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7R3A06A19A120
Zoro #
G2023193
UPC #
078172554829
Country of Origin
Unknown

Dimensions

Length
0.305m
Mounting Thread Size
1/4" - 18 NPT

Details

Item
Micro Receptacle
Number of Poles
3
IP Rating
IP67
Mount Type
Flush
Standards
CSA Listed, UL Listed
Voltage
250V AC/DC
Material - Component
Clear Annodized Aluminum
Wire/Cable Type
UL 1061
CSA
LR6837
Keyway
Dual
Series
120074
Orientation
Straight
NEMA Rating
NEMA 6
Poles
3
Product Name
Micro-Change (1/2" - 20 UNF)
Panel Mount
Front
Gender
Male
Coupling Type
External Thread
Temperature Range - Operating
-20° to +80°C
UL
E152210
Max. Amps
4 A

Description

Micro-Change (1/2" - 20 UNF) US Dual Keyway Receptacle, 3 Poles, 1/4" -18 NPT Mounting Threads, Male (Straight) to 22 AWG PVC Leads, 0.305m (1.0 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.