Zoro Homepage
This item is Discontinued.
Brad Harrison MIC 4P FP 2M #22AWG PVC 804000A09M020

MIC 4P FP 2M #22AWG PVC (Discontinued)

  • Mfr # 804000A09M020
  • Zoro # G0397136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804000A09M020
Zoro #
G0397136
UPC #
78172553044
Country of Origin
Unknown

Dimensions

Cable Length
2.0m (6.56')
Wire Size AWG
22
Cable Diameter
5.33mm (.210")

Details

Keyway
Single
Material - Coupling Nut
Nickel-plated Brass
Orientation
Straight to Pigtail
Material - Cable Jacket
PVC
LED Indicator
No
Material - Plating Mating
Gold
Material - O-Ring
Fluoro-elastomer
CSA
LR6837
Material - Connector Body
PVC
Wire/Cable Type
UL 2661
Current - Maximum per Contact
4.0A
UL
E152210
Coupling Style
Threaded
Color - Cable Jacket
Yellow
Temperature Range - Operating
-20°C to +105°C
Poles
4
Gender
Female-Pigtail
Voltage - Maximum
250V AC/DC

Description

Micro-Change (M12) Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 22 AWG, PVC Cable, 2.0m (6.56 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.