Zoro Homepage
This item is Discontinued.
Brad Harrison MIC 4P FP 5M No 22AWG PVC 804000A09M050

MIC 4P FP 5M No 22AWG PVC (Discontinued)

  • Mfr # 804000A09M050
  • Zoro # G0358198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804000A09M050
Zoro #
G0358198
UPC #
78172553162
Country of Origin
Unknown

Dimensions

Cable Length
5 m
Cable Diameter
5.33mm (.210")
Wire Size
22 AWG

Description

Micro-Change (M12) Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 22 AWG, PVC Cable, 5.0m (16.40 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.