This item is Discontinued.

Brad Harrison MIC 5P F-ATTCH STR PG9 SCREW 8A5000-32

MIC 5P F-ATTCH STR PG9 SCREW (Discontinued)

  • Mfr # 8A5000-32
  • Zoro # G0401783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A5000-32
Zoro #
G0401783
UPC #
78172553111
Country of Origin
Unknown

Dimensions

Wire Size AWG
18
Cable Diameter
4.10 - 8.10mm (.161-.319")

Details

Coupling Type
Internal Thread
Material - Plating Mating
Silver
Material - Connector Body
PA
Poles
5
Voltage - Maximum
30V AC / 36V DC
Current - Maximum per Contact
4.0A
Orientation
Straight
Material - Coupling Nut
Nickel-plated Brass
Gender
Female
CSA
LR6837
Keyway
Single
Temperature Range - Operating
-25°C to +90°C
Diagnostics / LEDs
No
Product Name
Micro-Change (M12)
Approvals
cCSAus certified
IP Rating
IP67
Series
120071
Type
Field Attachable Connector
Material - Contact
Brass

Description

Micro-Change (M12) Single Keyway with PG9 Cable Fitting, Straight Female, 5 Poles, Cable Diameter 4.10-8.10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.