Zoro Homepage
This item is Discontinued.
Brad Harrison MIC 5P M/M-ATTCH STR PG7 SCREW 8A5006-31

MIC 5P M/M-ATTCH STR PG7 SCREW (Discontinued)

  • Mfr # 8A5006-31
  • Zoro # G0405868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A5006-31
Zoro #
G0405868
UPC #
78678875705
Country of Origin
Unknown

Dimensions

Wire Size AWG
18
Cable Diameter
3.30-6.60mm (.130-.260")

Details

Material - Coupling Nut
Nickel-plated Brass
Orientation
Straight
Voltage - Maximum
30V AC / 36V DC
Material - Plating Mating
Silver
CSA
LR6837
Temperature Range - Operating
-25°C to +90°C
Material - Connector Body
PA
Gender
Male
Current - Maximum per Contact
4.0A
Keyway
Single
Coupling Type
External Thread
Poles
5
Type
Field Attachable Connector
Product Name
Micro-Change (M12)
IP Rating
IP67
Material - Contact
Brass
Series
120071
Diagnostics / LEDs
No
Approvals
cCSAus certified

Description

Micro-Change (M12) Single Keyway with PG7 Cable Fitting, Straight Male, 5 Poles, Cable Diameter 3.30-6.60mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.