
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N03FA04124
Zoro #
G0383897
UPC #
78678832511
Country of Origin
Unknown
Dimensions
Cable Diameter
3.50-5.00mm (.138-.197")
Details
Current - Maximum per Contact
4.0A
Material - Connector Body
Nylon
Poles
3
Keyway
None
Temperature Range - Operating
0°C to +80°C
Material - Coupling Nut
Nickel-plated Brass
Orientation
90° Angle
Voltage - Maximum
60V AC / 75V DC
Material - Plating Mating
Gold
Coupling Type
Internal Thread
Gender
Female
Series
120091
Type
Field Attachable Connector
Diagnostics / LEDs
No
Product Name
Nano-Change (M8)
IP Rating
IP67
Material - Contact
Copper Alloy
Description
Nano-Change (M8) Attachable Connectors, 90 Deg. Angle Female, 3 Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.