This item is Discontinued.

Brad Harrison NC 3P F-ATTACH STR N03FA03124

NC 3P F-ATTACH STR (Discontinued)

  • Mfr # N03FA03124
  • Zoro # G0385692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N03FA03124
Zoro #
G0385692
UPC #
78678832510
Country of Origin
Unknown

Dimensions

Cable Diameter
3.50-5.00mm (.138-.197")

Details

Poles
3
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Nickel-plated Brass
Orientation
Straight
Voltage - Maximum
60V AC / 75V DC
Keyway
None
Coupling Type
Internal Thread
Temperature Range - Operating
0°C to +80°C
Material - Connector Body
Nylon
Gender
Female
Series
120091
Material - Contact
Copper Alloy
IP Rating
IP67
Product Name
Nano-Change (M8)
Diagnostics / LEDs
No
Type
Field Attachable Connector

Description

Nano-Change (M8) Attachable Connectors, Straight Female, 3 Poles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.