Zoro Homepage
This item is Discontinued.
Brad Harrison NC 3P FP 5M COUPLER 24AWG PVC 403000A10M050

NC 3P FP 5M COUPLER 24AWG PVC (Discontinued)

  • Mfr # 403000A10M050
  • Zoro # G0398947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403000A10M050
Zoro #
G0398947
UPC #
78172553452
Country of Origin
Unknown

Dimensions

Cable Length
5 m
Cable Diameter
4.32mm (.170")
Wire Size
24 AWG

Description

Nano-Change (M8) Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 24 AWG, PVC Cable, 5.0m (16.40 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.