Shop BRADFORD WHITE
See all product information
Create Account
Anode Rods for Water Heaters
Mfr # 415-38508-07
Zoro # G023390369
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
RE250T
Compatible Product Type
Water Heaters
Overall Width
1 in
Material
Aluminum
Compatible Brand
Bradford White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415-38508-07
- Zoro #
- G023390369
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 in
- Overall Length
- 52 in
- Overall Height
- 1 in
- Wire Rope Length
- 52 in
Details
- Compatible Manufacturer Part Number
- RE250T
- Compatible Product Type
- Water Heaters
- Item
- Anode Rod
- Material
- Aluminum
- Compatible Brand
- Bradford White
Description
Anode Rod, Compatible Manufacturer Part Number RE250T, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Aluminum, Overall Height 1 in, Overall Length 52 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 1 in, Product Type Anode Rod, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.