Escutcheon, 7 in L, For Bradford White
- Mfr # 239-43997-00
- Zoro # G223390503
product price:Â
$
74.19
/ea
Key Features
Compatible Brand
Bradford White
Overall Width
7 in
Compatible Product Type
Water Heaters
Overall Height
0.15 in
Compatible Manufacturer Part Number
EF100T150E*-N-A2, EF100T150E*-X-A2, EF100T199E*-N-A2, EF100T199E*-X-A2, EF100T250E*-N-A2, EF100T250E*-X-A2, EF100T300E*-N-A2, EF100T300E*-X-A2, EF60T125E*-N-A2, EF60T125E*-X-A2, EF60T150E*-N-A2, EF60T150E*-X-A2, EF60T199E*-N-A2, EF60T199E*-X-A2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 239-43997-00
- Zoro #
- G223390503
- UPC #
- -
- Country of Origin
- United States
- Compatible Brand
- Bradford White
- Compatible Product Type
- Water Heaters
- Compatible Manufacturer Part Number
- EF100T150E*-N-A2, EF100T150E*-X-A2, EF100T199E*-N-A2, EF100T199E*-X-A2, EF100T250E*-N-A2, EF100T250E*-X-A2, EF100T300E*-N-A2, EF100T300E*-X-A2, EF60T125E*-N-A2, EF60T125E*-X-A2, EF60T150E*-N-A2, EF60T150E*-X-A2, EF60T199E*-N-A2, EF60T199E*-X-A2
- Item
- Escutcheon
Dimensions
- Overall Width
- 7 in
- Overall Height
- 0.15 in
- Overall Length
- 7 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Escutcheon, Compatible Manufacturer Part Number EF100T150E*-N-A2, EF100T150E*-X-A2, EF100T199E*-N-A2, EF100T199E*-X-A2, EF100T250E*-N-A2, EF100T250E*-X-A2, EF100T300E*-N-A2, EF100T300E*-X-A2, EF60T125E*-N-A2, EF60T125E*-X-A2, EF60T150E*-N-A2, EF60T150E*-X-A2, EF60T199E*-N-A2, EF60T199E*-X-A2, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.15 in, Overall Length 7 in, Application Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.