Shop BRADFORD WHITE
See all product information
Create Account
Kit, 15.35 in L, For Bradford White
- Mfr # 415-41323-01
- Zoro # G723388567
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.8 in
Compatible Manufacturer Part Number
D65T625*-N-A, D65T625*-X-A, D80T725*-N-A, D80T725*-X-A
Compatible Brand
Bradford White
Overall Length
15.35 in
Compatible Product Type
Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 415-41323-01
- Zoro #
- G723388567
- UPC #
- -
- Country of Origin
- United States
- Compatible Manufacturer Part Number
- D65T625*-N-A, D65T625*-X-A, D80T725*-N-A, D80T725*-X-A
- Compatible Brand
- Bradford White
- Compatible Product Type
- Water Heaters
- Item
- Kit
Dimensions
- Overall Height
- 1.8 in
- Overall Length
- 15.35 in
- Overall Width
- 5.9 in
- Wire Rope Length
- 15.35 in
- Length
- 15.35 in
Description
Kit, Compatible Manufacturer Part Number D65T625*-N-A, D65T625*-X-A, D80T725*-N-A, D80T725*-X-A, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.8 in, Overall Length 15.35 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 5.9 in, Product Type Kit, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.