Shop BRADFORD WHITE
See all product information
Create Account
Pilot Ignitor Assembly Kit, 5.6 in L
- Mfr # 233-40248-05
- Zoro # G123387931
product price:Â
$
70.35
/ea
Key Features
Overall Height
1.2 in
Overall Width
4 in
Compatible Brand
Bradford White
Compatible Product Type
Water Heaters
Overall Length
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 233-40248-05
- Zoro #
- G123387931
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 1.2 in
- Overall Width
- 4 in
- Overall Length
- 5.6 in
- Wire Rope Length
- 5.6 in
- Length
- 5.6 in
Details
- Item
- Pilot Ignitor Assembly Kit
- Compatible Brand
- Bradford White
- Compatible Product Type
- Water Heaters
- Compatible Manufacturer Part Number
- MI303T*BN-10,MI303T*BN-11,MI303T*CX-10,MI303T*CX-11,MI303T*EN-10,MI303T*EN-11,MI303T*LN-10,MI303T*LN-11,MI30S*BN-10,MI30S*BN-11,MI30S*CX-10,MI30S*CX-11,MI30S*EN-10,MI30S*EN-11,MI30S*LN-10,MI30S*LN-11,MI30T*BN-10,MI30T*BN-11,MI30T*CX-10,MI30T*CX-11,MI30T*EN-10,MI30T*EN-11,MI30T*LN-10,MI30T*LN-11,MI403S*BN-12,MI403S*BN-13,MI403S*CX-12,MI403S*CX-13,MI403S*EN-12,MI403S*EN-13,MI403S*LN-12,MI403S*LN-13,MI404T*BN-12,MI404T*BN-13,MI404T*CX-12,MI404T*CX-13,MI404T*EN-12,MI404T*EN-13,MI404T*LN-12,MI404T*LN-13,MI40T*BN-12,MI40T*BN-13,MI40T*CX-12,MI40T*CX-13,MI40T*EN-12,MI40T*EN-13,MI40T*LN-12,MI40T*LN-13,MI503*BN-10,MI503*BN-11,MI503*CX-10,MI503*CX-11,MI503*EN-10,MI503*EN-11,MI503*LN-10,MI503*LN-11,MI504S*BN-10,MI504S*BN-11,MI504S*CX-10,MI504S*CX-11,MI504S*EN-10,MI504S*EN-11,MI504S*LN-10,MI504S*LN-11,MI50L*BN-10,MI50L*BN-11,MI50L*CX-10,MI50L*CX-11,MI50L*EN-10,MI50L*EN-11,MI50L*LN-10,MI50L*LN-11
Description
Pilot Ignitor Assembly Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.