Pilot Ignitor Assembly Kit, 9.6 in L
- Mfr # 233-48077-03
- Zoro # G423388379
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.15 in
Compatible Brand
Bradford White
Compatible Manufacturer Part Number
DH1504TF-BN,DH1504TF-BN-FLEX,DH1504TF-BN-ONLY,DH1504TF-BN-SOLID,DH1504TF-CX,DH1504TF-SX,DH1504TF-SX-FLEX,DH1504TF-SX-ONLY,DH1504TF-SX-SOLID,DH165TF-BN,DH165TF-BN-FLEX,DH165TF-BN-ONLY,DH165TF-BN-SOLID,DH165TF-CX,DH165TF-SX,DH165TF-SX-FLEX,DH165TF-SX-ONLY,DH165TF-SX-SOLID,DH175SF-BN,DH175SF-BN-FLEX,DH175SF-BN-ONLY,DH175SF-BN-SOLID,DH175SF-CX,DH175SF-SX,DH175SF-SX-FLEX,DH175SF-SX-ONLY,DH175SF-SX-SOLID,DH50T50F-BN,DH50T50F-BN-FLEX,DH50T50F-BN-ONLY,DH50T50F-BN-SOLID,DH50T50F-CX,DH50T50F-SX,DH50T50F-SX-FLEX,DH50T50F-SX-ONLY,DH50T50F-SX-SOLID,DH65T55F-BN,DH65T55F-BN-FLEX,DH65T55F-BN-ONLY,DH65T55F-BN-SOLID,DH65T55F-CX,DH65T55F-SX,DH65T55F-SX-FLEX,DH65T55F-SX-ONLY,DH65T55F-SX-SOLID,DH75T60F-BN,DH75T60F-BN-FLEX,DH75T60F-BN-ONLY,DH75T60F-BN-SOLID,DH75T60F-CX,DH75T60F-SX,DH75T60F-SX-FLEX,DH75T60F-SX-ONLY,DH75T60F-SX-SOLID
Overall Width
6.25 in
Compatible Product Type
Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 233-48077-03
- Zoro #
- G423388379
- UPC #
- -
- Country of Origin
- Mexico
- Compatible Brand
- Bradford White
- Compatible Manufacturer Part Number
- DH1504TF-BN,DH1504TF-BN-FLEX,DH1504TF-BN-ONLY,DH1504TF-BN-SOLID,DH1504TF-CX,DH1504TF-SX,DH1504TF-SX-FLEX,DH1504TF-SX-ONLY,DH1504TF-SX-SOLID,DH165TF-BN,DH165TF-BN-FLEX,DH165TF-BN-ONLY,DH165TF-BN-SOLID,DH165TF-CX,DH165TF-SX,DH165TF-SX-FLEX,DH165TF-SX-ONLY,DH165TF-SX-SOLID,DH175SF-BN,DH175SF-BN-FLEX,DH175SF-BN-ONLY,DH175SF-BN-SOLID,DH175SF-CX,DH175SF-SX,DH175SF-SX-FLEX,DH175SF-SX-ONLY,DH175SF-SX-SOLID,DH50T50F-BN,DH50T50F-BN-FLEX,DH50T50F-BN-ONLY,DH50T50F-BN-SOLID,DH50T50F-CX,DH50T50F-SX,DH50T50F-SX-FLEX,DH50T50F-SX-ONLY,DH50T50F-SX-SOLID,DH65T55F-BN,DH65T55F-BN-FLEX,DH65T55F-BN-ONLY,DH65T55F-BN-SOLID,DH65T55F-CX,DH65T55F-SX,DH65T55F-SX-FLEX,DH65T55F-SX-ONLY,DH65T55F-SX-SOLID,DH75T60F-BN,DH75T60F-BN-FLEX,DH75T60F-BN-ONLY,DH75T60F-BN-SOLID,DH75T60F-CX,DH75T60F-SX,DH75T60F-SX-FLEX,DH75T60F-SX-ONLY,DH75T60F-SX-SOLID
- Item
- Pilot Ignitor Assembly Kit
- Compatible Product Type
- Water Heaters
Dimensions
- Overall Height
- 2.15 in
- Overall Width
- 6.25 in
- Overall Length
- 9.6 in
- Wire Rope Length
- 9.6 in
- Length
- 9.6 in
Description
Pilot Ignitor Assembly Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.