Shop BRADFORD WHITE
See all product information
Create Account
Valve 4" Wc Nat 1/2" Gas Valve, Natural Gas, 4.0" WC, 1/2" Inlet Size
- Mfr # 265-46181-02
- Zoro # G7698597
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Gas Type
Natural Gas
Inlet Size
1/2"
Outlet Size
1/2"
Pressure Setting Range
4.0" WC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-46181-02
- Zoro #
- G7698597
- UPC #
- 00013263588130
- Country of Origin
- Mexico
- Gas Type
- Natural Gas
- Item
- Valve 4" Wc Nat 1/2" Gas Valve
- Pressure Setting Range
- 4.0" WC
Dimensions
- Inlet Size
- 1/2"
- Outlet Size
- 1/2"
Description
Valve 4 In. Wc Nat 1/2 In. Gas Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.