Shop BRADFORD WHITE
See all product information
Create Account
Valve 750Mv 3/4" 8-12" Lp Gas Valve, LP, 750mV, 3/4" Inlet Size
- Mfr # 265-45510-02
- Zoro # G7698728
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
750mV
Gas Type
LP
Inlet Size
3/4"
Outlet Size
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-45510-02
- Zoro #
- G7698728
- UPC #
- 00671632632336
- Country of Origin
- Mexico
- Coil Volts
- 750mV
- Gas Type
- LP
- Item
- Valve 750Mv 3/4" 8-12" Lp Gas Valve
Dimensions
- Inlet Size
- 3/4"
- Outlet Size
- 3/4"
Description
Valve 750Mv 3/4 In. 8-12 In. Lp Gas Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.