Shop BRADFORD WHITE

Venting Kits for Water Heaters

  • Mfr # 239-43241-00

  • Zoro # G723388871


product price:  $17.45
/ea

Key Features

Overall Height
1 in
Compatible Manufacturer Part Number
EF-100T-150E-3N, EF-100T-199E-3N, EF-100T-250E-3N, EF-100T-300E-3N, EF-120T-400-3N, EF-120T-500-3N, EF-60T-125E-3N, EF-60T-150E-3N, EF-60T-199E-3N, UCG-100H-199-3N, UCG-100H-270-3N, UCG-100H-399-3N, UCG-80H-125-3N, UCG-80H-199-3N, UCG-80H-270-3N, UCG-80H-399-3N
Overall Length
6 in
Compatible Brand
Bradford White
Overall Width
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
239-43241-00
Zoro #
G723388871
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Length
6 in
Overall Width
4 in

Details

Compatible Manufacturer Part Number
EF-100T-150E-3N, EF-100T-199E-3N, EF-100T-250E-3N, EF-100T-300E-3N, EF-120T-400-3N, EF-120T-500-3N, EF-60T-125E-3N, EF-60T-150E-3N, EF-60T-199E-3N, UCG-100H-199-3N, UCG-100H-270-3N, UCG-100H-399-3N, UCG-80H-125-3N, UCG-80H-199-3N, UCG-80H-270-3N, UCG-80H-399-3N
Compatible Brand
Bradford White
Item
Blower Transition Gasket
Compatible Product Type
Water Heaters

Description

Blower Transition Gasket, Compatible Manufacturer Part Number EF-100T-150E-3N, EF-100T-199E-3N, EF-100T-250E-3N, EF-100T-300E-3N, EF-120T-400-3N, EF-120T-500-3N, EF-60T-125E-3N, EF-60T-150E-3N, EF-60T-199E-3N, UCG-100H-199-3N, UCG-100H-270-3N, UCG-100H-399-3N, UCG-80H-125-3N, UCG-80H-199-3N, UCG-80H-270-3N, UCG-80H-399-3N, Mounting Orientation Not Applicable, Overall Height 1 in, Overall Length 6 in, Overall Width 4 in, Product Type Blower Transition Gasket, Vent Connection Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.