Zoro Homepage

0.5 GPM Aerator Assembly

  • Mfr # S05-157

  • Zoro # G8737601


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Fits Brand
Bradley
Material
Plastic
Size
1 1/2 in
For Use With
Wash Fountains
Compatible Mfr. Model Number
SN2003, SN2005, SN2013, SN2033
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S05-157
Zoro #
G8737601
UPC #
-
Country of Origin
United States

Dimensions

Size
1 1/2 in

Details

Item
Aerator Assembly
Fits Brand
Bradley
Material
Plastic
For Use With
Wash Fountains
Compatible Mfr. Model Number
SN2003, SN2005, SN2013, SN2033
Wash Fountain Part Sub Category
Wash Fountain Sprayheads and Sprayhead Parts
Wash Fountain Part Type
Aerator
Product Type
Aerator Assembly
Compatible Manufacturer Part Number
SN2003, SN2005, SN2013, SN2033
Compatible Product Type
Wash Fountains

Description

Aerator Assembly, 0.5 gpm, Compatible Mfr. Model Number SN2003, SN2005, SN2013, SN2033, For Use With Wash Fountains, Plastic, Bradley, Size 1 1/2 in, Wash Fountain Sprayheads and Sprayhead Parts, Aerator

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.