Zoro Homepage

0.5 GPM Aerator

  • Mfr # S05-142A

  • Zoro # G8737583


product price: $26.59
/ea

Key Features

Fits Brand
Bradley
Material
Plastic
Size
7/8 in
For Use With
Wash Fountains
Compatible Mfr. Model Number
CRS-2, CRS-3, MG-2, MG-3, SN2003, SN2004, SN2005, SN2008, SN2013, SN2023, SN2024, SS-2N, SS-3N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S05-142A
Zoro #
G8737583
UPC #
-
Country of Origin
United States

Dimensions

Size
7/8 in

Details

Item
Aerator
Fits Brand
Bradley
Material
Plastic
For Use With
Wash Fountains
Compatible Mfr. Model Number
CRS-2, CRS-3, MG-2, MG-3, SN2003, SN2004, SN2005, SN2008, SN2013, SN2023, SN2024, SS-2N, SS-3N
Wash Fountain Part Sub Category
Wash Fountain Sprayheads and Sprayhead Parts
Wash Fountain Part Type
Aerator
Product Type
Aerator
Compatible Product Type
Wash Fountains
Compatible Manufacturer Part Number
CRS-2, CRS-3, MG-2, MG-3, SN2003, SN2004, SN2005, SN2008, SN2013, SN2023, SN2024, SS-2N, SS-3N

Description

Aerator, Compatible Mfr. Model Number CRS-2, CRS-3, MG-2, MG-3, SN2003, SN2004, SN2005, SN2008, SN2013, SN2023, SN2024, SS-2N, SS-3N, For Use With Wash Fountains, Plastic, Bradley, Size 7/8 in, Wash Fountain Sprayheads and Sprayhead Parts, Aerator

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.