Zoro Homepage

21-1/8" W x 21-1/4" L x 20-1/2" H, Surface Mount, Terreon

  • Mfr # S93-725

  • Zoro # G3860011


product price: $3,375.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Surface Mount
Material
Terreon
Color
Sand
Overall Height
20 1/2 in
Overall Length
21 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-725
Zoro #
G3860011
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20 1/2 in
Overall Length
21 1/4 in
Bowl Depth
4 in
Overall Width
21 1/4 in
Overall Height (In.)
26 in
Overall Width (In.)
31 in
Overall Length (In.)
32 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/2 in
Bowl Width
21 1/4 in
Bowl Length
21 1/4 in
Drain Connection Size
1 1/2 in

Details

Mounting Type
Surface Mount
Material
Terreon
Color
Sand
Bowl Shape
D-Shape
Drain Opening
1-1/2"
Compliance
CUPC, NSF/ANSI, TAS, UFAS
ADA Compliant
ADA Compliant
Includes
110/24V AC Plug In Transformer, Bowl, Grid Strainer, P-Trap, Steel Supply Connection, Tailpiece
Operating PSI Range
20-80
Type
Single Station Sink
Material of Construction
Terreon Solid Surface
Operation Type
Infrared
Voltage Type
110/24 V AC
Flow Rate (GPM)
0.5
Standards
UPC
Item
Wash Fountain
People Served
1
Finish
Unfinished
Voltage
110 V AC
Flow Rate
0.5 gpm
ADA Compliance
Yes
Connection Drain (In.)
1.5 in
Drain Type
Standard
Number of Stations
1
Mounting Type - Sinks
Wall
Wash Fountain Activation Type
Sensor
Vandal Resistant Features
Ligature Resistant Design, Stainless Steel Access Panel
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Not Included
Sink Type
Hospital
CEC Compliant
Non CEC Compliant
Sink Material
Terreon(R)
Includes Installation Hardware
Yes
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Not Included
Water Inlet Connection Type
NPT
Series
SafeCare
Includes Hardware
Hardware Included
Sink Mounting Type
Wall

Description

Wash Fountain, ADA Compliance Yes, Back Splash Height Not Applicable, Bowl Depth 4 in, Bowl Length 21 1/4 in, D-Shape, Bowl Width 21 1/4 in, Non CEC Compliant, Sand, Connection Drain (In.) 1.5 in, Standard, Unfinished, 0.5 gpm, Wall, 1, Operating PSI Range 20-80, Overall Height 20 1/2 in, Overall Length 21 1/4 in, Overall Width 21 1/4 in, Bradley, Series SafeCare, Terreon(R), Hospital, Sensor, Water Inlet Connection Size 1/2 in, NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.