21-1/8" W x 50" L x 25-1/4" H, Wall Hung, Terreon, Lavatory Deck

  • Mfr # S93-723

  • Zoro # G3860039


product price: $5,827.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Hung
Material
Terreon
Color
Empire Gray
Overall Height
41 in
Overall Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-723
Zoro #
G3860039
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 in
Overall Length
50 in
Bowl Depth
4 1/2 in
Overall Width
21 1/2 in
Overall Width (In.)
27 1/2 in
Overall Height (In.)
41 in
Overall Length (In.)
63 1/4 in
Back Splash Height
4 1/2 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/2 in
Bowl Length
50 in
Bowl Width
21 1/2 in
Drain Connection Size
1 1/2 in

Details

Mounting Type
Wall Hung
Material
Terreon
Color
Empire Gray
Bowl Shape
Rectangular
Drain Opening
1-1/2"
Includes
(2) Bowl with Lavatories, (2) Supply Connections, 110/24V AC Plug In Transformer Models SS-2N/IR and SS-2N/TT Only, Mounting Frame, Navigator(R) Thermostatic Mixing Valve with Stop Valves, P-Trap, Pedestal, Tailpiece
People Served
2
Material of Construction
Terreon Solid Surface
Standards
UPC
Flow Rate (GPM)
0.5
ADA Compliant
ADA Compliant
Operation Type
Infrared
Voltage Type
110/24 V AC
Operating PSI Range
20-80
Type
Two Station Sink
With Faucet / Without Faucet
With Faucet
Compliance
CUPC, NSF/ANSI, TAS, UFAS
Item
Wash Fountain
Flow Rate
0.5 gpm
Finish
Unfinished
Voltage
120 V AC
Drain Type
Standard
Number of Stations
2
Connection Drain (In.)
1.5 in
ADA Compliance
Yes
Includes Side Splash
Side Splash Not Included
Water Inlet Connection Type
NPT
Series
Express
Indoor/Outdoor Usage
Indoor
Sink Material
Terreon(R)
Mounting Type - Sinks
Wall
Includes Installation Hardware
Yes
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included
Sink Type
General Purpose
CEC Compliant
Non CEC Compliant
Wash Fountain Activation Type
Sensor
Includes Hardware
Hardware Included
Sink Mounting Type
Wall

Description

Wash Fountain, ADA Compliance Yes, Back Splash Height 4 1/2 in, Bowl Depth 4 1/2 in, Bowl Length 50 in, Rectangular, Bowl Width 21 1/2 in, Non CEC Compliant, Empire Gray, Connection Drain (In.) 1.5 in, Standard, Unfinished, 0.5 gpm, Wall, 2, Operating PSI Range 20-80, Overall Height 41 in, Overall Length 50 in, Overall Width 21 1/2 in, Bradley, Series Express, Terreon(R), General Purpose, Sensor, Water Inlet Connection Size 1/2 in, NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.