Zoro Homepage

24 in "H x 48 in "W, Framed, Mirror, Glass

  • Mfr # 781-048240

  • Zoro # G8868641


product price: $271.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Framed
Depth
3/4 in
Body Material
Glass
Frame
Stainless Steel
Standards
ADA Compliant, ASTM C 1036, ASTM C 1503
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781-048240
Zoro #
G8868641
UPC #
776115170449
Country of Origin
United States

Dimensions

Depth
3/4 in
Width (In.)
48 in
Height (In.)
24 in
Depth (In.)
3/4 in
Thickness
1/4 in
Overall Width
48 in
Overall Height
24 in
Overall Depth
3/4 in

Details

Type
Framed
Body Material
Glass
Frame
Stainless Steel
Standards
ADA Compliant, ASTM C 1036, ASTM C 1503
Item
Mirror
Mirror Surface
Glass
Shape
Rectangular
Includes
Mounting bracket
Features
Alternate Reflective Surfaces, Concealed Mounting
Product Type
Bathroom Mirror
ADA Compliant
Yes
Frame Material
Stainless Steel
Resistance Properties
Theft Resistant
Frame Finish
Bright Annealed
Tilt Type
Not Tilted
Mirror Type
With Frame

Description

Bathroom Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 24 in, Overall Width 48 in, Frame Finish Bright Annealed, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant ADA Compliant, Product Type Bathroom Mirror, Features Alternate Reflective Surfaces, Concealed Mounting, Frame Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.