Zoro Homepage

30 in "H x 18 in "W, Framed, Mirror, Glass

  • Mfr # 740-018300

  • Zoro # G8868666


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Type
Framed
Depth
4 1/8 in
Body Material
Glass
Frame
Stainless Steel
Standards
ADA Compliant, ASTM C 1036 and ASTM C 1503
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740-018300
Zoro #
G8868666
UPC #
776115170463
Country of Origin
United States

Dimensions

Depth
4 1/8 in
Depth (In.)
4 1/8 in
Width (In.)
18 in
Height (In.)
30 in
Overall Depth
4 1/8 in
Overall Width
18 in
Thickness
1/4 in
Overall Height
30 in

Details

Type
Framed
Body Material
Glass
Frame
Stainless Steel
Standards
ADA Compliant, ASTM C 1036 and ASTM C 1503
Item
Mirror
Mirror Surface
Glass
Shape
Rectangular
Includes
Mounting bracket
Product Type
Bathroom Mirror
Includes Mounting Hardware
Yes
Frame Material
Stainless Steel
Tilt Type
Fixed
Mirror Type
With Frame
Frame Finish
Satin
ADA Compliant
Yes

Description

Bathroom Mirror, Shape Rectangular, Tilt Type Fixed, Overall Height 30 in, Overall Width 18 in, Frame Finish Satin, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant ADA Compliant, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 4 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.