Zoro Homepage

36 gal Square Indoor Metal Can, Silver, None, Stainless Steel, 19 in

  • Mfr # 377-380000

  • Zoro # G000699652


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
36 gal
Container Shape
Square
Color
Silver
Height
38 1/4 in
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377-380000
Zoro #
G000699652
UPC #
084241003464
Country of Origin
United States

Dimensions

Height
38 1/4 in
Overall Width
19 in
Depth
19 in
Overall Diameter
19 in

Details

Container Capacity
36 gal
Item
Indoor Metal Can
Container Shape
Square
Color
Silver
Lid Opening Mechanism
None
Material
Stainless Steel
Mobility
Stationary
Standards
ADA Compliant
Features
Vinyl Wall Bumper Strip and Rubber Feet
Includes
Includes swing top
Finish
Satin
Location
Indoor/Outdoor
Container Product Grouping
Waste Receptacle
Lid Type
Swing
Container Mounting Style
Free-Standing
Container Basic Material
Metal
Legend
Paper
Compatible Manufacturer Lid Part Number
Lid Attached

Description

Waste Receptacle, Rectangular, Swing, 36 gal, Silver, Height 38 1/4 in, Width/Diameter 19 in, Depth 19 in, Metal, Stainless Steel, Satin, Indoor/Outdoor, Stationary, Lid Included, Not Applicable, None, Free-Standing

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.