Zoro Homepage

36 in "H x 24 in "W, Framed, Mirror, Glass

  • Mfr # 740-024360

  • Zoro # G8868684


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Type
Framed
Depth
4 3/4 in
Body Material
Glass
Frame
Stainless Steel
Standards
ADA Compliant, ASTM C 1036 and ASTM C 1503
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740-024360
Zoro #
G8868684
UPC #
776115170487
Country of Origin
United States

Dimensions

Depth
4 3/4 in
Width (In.)
24 in
Height (In.)
36 in
Depth (In.)
4 3/4 in
Thickness
1/4 in
Overall Depth
4 3/4 in
Overall Width
24 in
Overall Height
36 in

Details

Type
Framed
Body Material
Glass
Frame
Stainless Steel
Standards
ADA Compliant, ASTM C 1036 and ASTM C 1503
Item
Mirror
Mirror Surface
Glass
Shape
Rectangular
Includes
Mounting bracket
Product Type
Bathroom Mirror
Frame Material
Stainless Steel
ADA Compliant
Yes
Includes Mounting Hardware
Yes
Mirror Type
With Frame
Tilt Type
Fixed
Frame Finish
Satin

Description

Bathroom Mirror, Shape Rectangular, Tilt Type Fixed, Overall Height 36 in, Overall Width 24 in, Frame Finish Satin, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant ADA Compliant, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.