Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Af Mirror, 24 X 30

  • Mfr # 780-024300

  • Zoro # G1111610


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Standards
ADA Compliant, ASTM C 1036, ASTM C 1503
Mirror Surface
Glass
Shape
Rectangular
Features
Alternate Reflective Surfaces, Concealed Mounting
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780-024300
Zoro #
G1111610
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
30 in
Thickness
1/4 in

Details

Standards
ADA Compliant, ASTM C 1036, ASTM C 1503
Item
Af Mirror,24 X 30
Mirror Surface
Glass
Shape
Rectangular
Features
Alternate Reflective Surfaces, Concealed Mounting
Frame Material
Stainless Steel
Mirror Type
With Frame
Resistance Properties
Theft Resistant
Product Type
Bathroom Mirror
Frame Finish
Satin
ADA Compliant
Yes
Tilt Type
Fixed

Description

Af Mirror,24 X 30, Shape Rectangular, Tilt Type Fixed, Overall Height 30 in, Overall Width 24 in, Frame Finish Satin, Mounting Location Wall, Mirror Surface Glass, Mirror Type With Frame, ADA Compliant ADA Compliant, Product Type Bathroom Mirror, Features Alternate Reflective Surfaces, Concealed Mounting, Frame Material Stainless Steel, Resistance Properties Theft-Resistant, Standards ASTM C 1036, ASTM C 1503, Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.