Zoro Homepage

Ball Valve 1/2" Stainless Steel

  • Mfr # S27-328

  • Zoro # G0284107


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Compatible with Brand
Bradley
Compatible with Series
Bradley
Accessory Type
On/Off Valve
Inlet Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S27-328
Zoro #
G0284107
UPC #
-
Country of Origin
Multiple

Dimensions

Inlet Pipe Size
1/2 in

Details

Item
Ball Valve
Material
Stainless Steel
Compatible with Brand
Bradley
Compatible with Series
Bradley
Accessory Type
On/Off Valve

Description

Ball Valve, Accessory Type On/Off Valve, Compatible with Brand Bradley, Compatible with Series Bradley, Inlet Pipe Size 1/2 in, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.