Base Kit, 3 Frame Wide, W 36, D 18, Black
Mfr # B033618-205
Zoro # G5504572
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Depth
18 in
Overall Height
3 in
Overall Width
36 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B033618-205
Zoro #
G5504572
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Depth
18 in
Overall Height
3 in
Overall Width
36 in
Details
Item
Base Kit
Color
Black
Finish
Matte
Material
High Density Polyethylene
Sub-Category
Locker Base
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Description
Base Kit, Color Black, Overall Depth 18 in, Overall Height 3 in, Overall Width 36 in, Finish Matte, Material High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.