Zoro Homepage

Bathroom Sink, 55.375"x20.625"x19.125"

  • Mfr # TLX-2-0032

  • Zoro # G001209461


product price: $4,977.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Includes
Thumb Screw Fasteners, Vandal-Resistant Fasteners
Standards
CSA B45.5/IAPMO Z124, ICC/ANSI 117.1, NSF/ANSI 372
Color
Graphite
Drain Opening
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLX-2-0032
Zoro #
G001209461
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
19 1/8 in
Bowl Depth
6 in
Overall Length
55 3/8 in
Bowl Size
47 3/4 x 14 1/4
Faucet Hole Dia.
2 9/16 in
Overall Width
20 5/8 in
Bowl Length
47 3/4 in
Water Inlet Connection Size
1/2 in
Bowl Width
14 1/4 in
Drain Opening Diameter
1 1/2 in

Details

Finish
Unfinished
Includes
Thumb Screw Fasteners, Vandal-Resistant Fasteners
Standards
CSA B45.5/IAPMO Z124, ICC/ANSI 117.1, NSF/ANSI 372
Item
Bathroom Sink
Color
Graphite
Drain Opening
1 1/2 in
ADA Compliant
ADA Compliant
Faucet Operation
Sensor
Number of Stations
2
ADA Compliance
Yes
No. of Bowls
1
Faucet Mounting Centers
25 5/16 in
Bowl Shape
Rectangular
Flow Rate
0.5 gpm
Includes Faucet
Faucet Included
Number of Faucet Holes
2
Includes Installation Hardware
Yes
Includes Side Splash
Side Splash Not Included
Sink Type
Bathroom
Series
Express
Includes Drain Pipe
Drain Pipe Not Included
Faucet Body Material
Brass
Sink Material
Terreon(R)
Indoor/Outdoor Usage
Indoor
Includes Back Splash
Back Splash Not Included
Water Inlet Connection Type
NPT
Includes Basket Strainer
Basket Strainer Not Included
Mounting Location - Faucet
Deck
Mounting Type - Sinks
Wall
Vandal Resistant Features
Vandal Resistant Access Panel with Vandal Resistant Fasteners Plus Vandal Resistant and Easy Repairable Bowl
CEC Compliant
CEC Compliant
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
2
Number of Bowls
1
Faucet Mounting Location
Deck
Vandal-Resistant Features
Vandal-Resistant Access Panel, Vandal-Resistant Fasteners

Description

Bathroom Sink,55.375"x20.625"x19.125"

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.